Shop All Baseball & Softball Equipment
Champion Sports
Base Set, 4 lb., Rubber, PK4
Mfr # 98
Zoro # G3111127
original price:
$12.79
6% off
new price: $11.99
/pk 4, $3.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Orange
- Product Type Base
- Includes (3) Bases, Home Plate
- Features Molded Non-Marking Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 98
- Zoro # G3111127
- UPC # 710858001509
- Country of Origin Taiwan, Province of China
- Category Baseball & Softball Equipment
Dimensions
Size | 17 in x 17 in x 1 in |
Overall Width | 17 in |
Overall Length | 17 in |
Details
Item | Base Set |
Material | Rubber |
Color | Orange |
Product Type | Base |
Includes | (3) Bases, Home Plate |
Features | Molded Non-Marking Vinyl |
Weight | 4 lb |
Accessory Type | Base Set |
Description
Base Set, Product Type Base Set, Base Style Single Base, Color Orange, Material Rubber, Overall Length 17 in, Overall Width 17 in, Features Molded Non-Marking Vinyl, Includes (3) Bases, Home Plate, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Valve Leve (718-0523)
- CHAMPIONS CHOICE Champion's Choice Selenium ""90"" Salt Block For Cattle 50 lb (100012623)
- EGO Cordless Blower Kit, 650 cfm, 180 mph, 56V, 11.5 lb (LB6504)
- RAD CYCLE PRODUCTS RAD Cycle Products 83-DT5235 2005 Products Heavy Duty Bike Lift Hoist for Garage Storage 100 lbs Mountain Bicycle (83-DT5235)
- CHAMPION SPORTS Champion Sports LG84BK 11 in. Single Knee Shinguard; Black (LG84BK)
- CHAMPION SPORTS Portable and Collapsible Batting Tee (PROT)
- CHAMPION SPORTS Champion Sports DB1001NY Deluxe Team Equipment Bag; Navy (DB1001NY)
- CHAMPION SPORTS Champion Sports BBWTSET 9 in. Weighted Training Baseball Set; Assorted colors - Set of 9 (BBWTSET)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- CHAMPION SPORTS Pro Anchored Bases, 3pk, Rubber Cover, PK3 (M500)
- BUFFALO INDUSTRIES Extra Large Used Coveralls (15003)
- Champion Sports Sporting Goods