Shop All Sports Equipment Storage
Champion Sports
Ball Cart, 24.5in.LWx36in.H, Black Silver
Mfr # VBCART
Zoro # G2438908
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Length 24 1/2 in
- For Use With Volleyballs
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # VBCART
- Zoro # G2438908
- UPC # 710858010754
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Length | 24 1/2 in |
Height | 36 in |
Width | 24 1/2 in |
Overall Width | 24 in |
Overall Height | 40 in |
Overall Length | 29 in |
Details
Item | Ball Cart |
Color | Black |
Material | Aluminum |
For Use With | Volleyballs |
Includes | Swivel Casters |
Holds | Up To 30 Volleyballs |
Frame | Aluminum |
Construction | Nylon Denier |
Capacity | (30) Volleyballs |
Product Type | Ball Cart |
Description
Ball Cart, Color Black, Product Type Ball Cart, Material Aluminum, For Use With Volleyballs, Includes Swivel Casters, Overall Width 24 in, Overall Length 29 in, Overall Height 40 in, Capacity (30) Volleyballs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Skudo Pet Travel Carrier Wheel Casters 4 Pack Silver (1400CASTER)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-20X30)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- MTD Gasket-Rocker Cove (KM-11061-1285)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 3 Pair (RGWMKR3PK)
- Champion Sports Sports Equipment Storage