Shop All Outdoor Lawn Games
Champion Sports
Badminton Set, 4 Rackets, Net, Case
Mfr # DBSET
Zoro # G7032667
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Deluxe Badminton System
- Includes (2) Pole Anchors, (2) Shuttlecocks, (4) Steel Badminton Rackets, (4) Ground Stakes, Badminton Net, Plastic Uprights, Carrying Case
- Racket Color Black, Blue, Silver
- Net System Material Plastic
- Net System Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # DBSET
- Zoro # G7032667
- UPC # 710858020234
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Net System Width | 20 ft |
Racket Length | 26 in |
Shuttlecock Length | 3 3/4 in |
Details
Item | Badminton Set |
For Use With | Deluxe Badminton System |
Includes | (2) Pole Anchors, (2) Shuttlecocks, (4) Steel Badminton Rackets, (4) Ground Stakes, Badminton Net, Plastic Uprights, Carrying Case |
Racket Color | Black, Blue, Silver |
Net System Material | Plastic |
Product Type | Badminton Set |
Racket Material | Steel |
Shuttlecock Material | Plastic |
Number of Shuttlecocks | 2 |
Shuttlecock Color | White |
Number of Rackets | 4 |
Description
Badminton Set, Product Type Badminton Set, Number of Balls Not Applicable, Number of Rackets 4, Number of Shuttlecocks 2, Ball Color Not Applicable, Ball Material Not Applicable, Racket Color Black, Blue, Silver, Racket Material Steel, Cable Diameter Not Applicable, Shuttlecock Color White, Net System Material Plastic, Shuttlecock Material Plastic, Net System Width 20 ft, Shuttlecock Length 3 3/4 in, For Use With Deluxe Badminton System, Racket Length 26 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK Do-All Stake 15 in. H Plastic Black Edging Stake (12151)
- YARD BUTLER Roto Digger, 30" X 1.75" dia. (IRD-2)
- JT EATON Bed Bug Killer, Bed Bugs, Powder, 7 oz. (203)
- MI-T-M Inlet Filter (19-0206)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall St, 6", Red, PK6 (RXD6NRDSET)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 47" Shaft (HS47SET)
- CHAMPION SPORTS Rhino Skin Hg Boun Play Ball, 6.3", PK6 (RS64SET)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- Champion Sports Outdoor Lawn Games