Shop All Outdoor Lawn Games
Champion Sports
Anywhere Table Tennis Set
Mfr # AWTSET
Zoro # G7072305
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Paddles, (3) Balls, Net
- Features Compact, Expandable/Retractable Net, Mesh Carrying Bag
- Product Type Table Tennis Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # AWTSET
- Zoro # G7072305
- UPC # 710858027851
- Country of Origin China
- Category Outdoor Lawn Games
Details
Item | Table Tennis Set |
Includes | (2) Paddles, (3) Balls, Net |
Features | Compact, Expandable/Retractable Net, Mesh Carrying Bag |
Product Type | Table Tennis Set |
Description
Table Tennis Set, Product Type Table Tennis Set, Features Compact, Expandable/Retractable Net, Mesh Carrying Bag, Includes (2) Paddles, (3) Balls, Net
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 28in Universal Wand and ShutOff Assembly (4900170N)
- KOHLER Kit Fuel Tank (47 755 39-S)
- DESIGNS-DONE-RIGHT Smart Fuel Liquid Bio-Ethanol Fuel 12 Pack Liter Bottles, 12Pk (DE38731)
- RAID MAX Aerosol Insect Killer 12 oz (71889)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- CHAMPION SPORTS Deluxe Line Marker, 10lb Capacity (STD10)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Rhino Skin Soft Hockey Set, 30" Sticks (HS10SET)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 42", 12sk, Bl, PK18 (US42SET)
- CHAMPION SPORTS Rhino Stick Elementary Hockey Set, 36" (HS36SET)
- CHAMPION SPORTS Weighted Training Hurdle Set, 6"H, PK6 (WPH6SET)
- Champion Sports Outdoor Lawn Games