Shop All Sports Equipment Storage
Champion Sports
All Pro Ball Locker, Holds Up to 30 Balls
Mfr # MBLX
Zoro # G7044801
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Game Balls
- Overall Length 47 in
- Overall Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # MBLX
- Zoro # G7044801
- UPC # 710858025161
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Length | 47 in |
Overall Height | 37 in |
Overall Width | 24 in |
Details
Item | Ball Locker |
Color | Black |
Material | Steel |
For Use With | Game Balls |
Capacity | (30) Balls |
Product Type | Ball Locker |
Description
Ball Locker, Color Black, Product Type Ball Locker, Material Steel, For Use With Game Balls, Overall Width 24 in, Overall Length 47 in, Overall Height 37 in, Capacity (30) Balls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Zero Turn Mower, 24 HP (Z254F)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.5, PK5 (1MDF1)
- WOODSTREAM Woodstream S7001-1 4 lbs. Cast Oil Repellent Granules (201962)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting (FGF310)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- LEISURE SPORTS 1235 Leisure Sports Kayak Trolley Pro Premium Kayak Cart Airless Tires 150 LB Cap Orange (759831SIM)
- Champion Sports Sporting Goods