Shop All Sports & Receational Equipment Air Pumps
Champion Sports
Air Pump, 2.83 lb., Plastic, Size 11in.
Mfr # P50
Zoro # G2438917
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Large Hose, Valve Adaptor
- Size 11 in
- Features Dual Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # P50
- Zoro # G2438917
- UPC # 710858013366
- Country of Origin Taiwan, Province of China
- Category Sports & Receational Equipment Air Pumps
Dimensions
Size | 11 in |
Overall Length | 11 in |
Details
Item | Pump |
Material | Plastic |
Color | Black |
Includes | Large Hose, Valve Adaptor |
Features | Dual Action |
Accessory Type | Air Pump |
Pump Mechanism | Hand Pump |
Product Type | Pump |
Compatible Receiver | Balls |
Description
Pump, Product Type Pump, Pump Mechanism Hand Pump, Voltage Not Applicable, Wattage Not Applicable, Color Black, Compatible Receiver Balls, Material Plastic, Overall Length 11 in, Features Dual Action, Power Cord Length Not Applicable, Includes Large Hose, Valve Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Blade Conversion Kit (99944200422)
- ILC Replacement For Ezgo / Cushman / Textron 604110 (Ezgo / Cushman / Textron 604110)
- OREGON Heavy Duty Mower Blade, 16-1/4 " L, 2.5 " W (91-183)
- BRIGGS & STRATTON Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. (130G32-0022-F1)
- CHAMPION SPORTS Deluxe TetherBall Set, Ball, Pump, Pole (DTBSET)
- CHAMPION SPORTS Hand Pump, 0.43 lb., Plastic, Size 12in. (IP12)
- CHAMPION SPORTS NICKEL-PLATED INFLATING NEEDLES FOR ELECTRIC INFLATING PUMP, 3PK (INB)
- CHAMPION SPORTS Inflating Pump, 6.5 lb., Plastic, Size 8in (EP1500)
- CHAMPION SPORTS Ultra Quiet Air Compressor Elec Inflator (EP6000)
- CHAMPION SPORTS Economy Electric Inflating Pump, Sports (EP110)
- MACGREGOR INFLATING NEEDLES 3PK (40-16125)
- Champion Sports Sporting Goods