Shop All Outdoor Lawn Games
Champion Sports
Adjustable Line Marker, 25lb Cap
Mfr # DLM25
Zoro # G7129188
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Color Dark Blue
- Overall Height 19 in
- Overall Width 12 in
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # DLM25
- Zoro # G7129188
- UPC # 710858012710
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 19 in |
Overall Width | 12 in |
Overall Length | 16 in |
Line Width - Maximum | 2 in |
Wheel Diameter | 6 in |
Line Width - Minimum | 2 in |
Adjustable Line Width | Fixed Line Width |
Details
Item | Field Line Marker |
Material | Rubber, Steel |
Color | Dark Blue |
Assembly | Assembled |
Includes Hopper Lid | No Lid |
Hopper Capacity | 25 lb |
Includes Shutoff Handle | Shutoff Handle Included |
Product Type | Field Line Marker |
Number of Wheels | 2 |
Description
Field Line Marker, Adjustable Line Width Fixed Line Width, Color Dark Blue, Hopper Capacity 25 lb, Line Width - Maximum 2 in, Line Width - Minimum 2 in, Material Rubber, Steel, Number of Wheels 2, Overall Height 19 in, Overall Length 16 in, Overall Width 12 in, Product Type Field Line Marker, Wheel Diameter 6 in, Assembly Assembled, Includes Hopper Lid No Lid, Includes Shutoff Handle Shutoff Handle Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade Set-50 Deck (490-110-M126)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF4)
- OREGON Straight Valve Innertube (71-800)
- IGLOO IMX Tan 24 qt Ice Chest (50536)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 47" Shaft (HS47SET)
- CHAMPION SPORTS Multi-Color Bowling Weighted Pin, PK10 (BP10CLR)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- CHAMPION SPORTS Four Season Tennis Net, 42ft, 3.8mm (T500)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- TAYLOR PRECISION PRODUCTS Indoor Digital Comfort Level Station with Hydrometer (1732)
- Champion Sports Outdoor Lawn Games