Shop All Outdoor Lawn Games
Champion Sports
Adjustable Hurdle Kit, 6 per Set, Bag, PK6
Mfr # AHKIT
Zoro # G7130728
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Aluminum
- Hurdle Height 12 in
- Hurdle Depth 16 in
- Includes Carrying Bag Bag Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # AHKIT
- Zoro # G7130728
- UPC # 710858019726
- Country of Origin India
- Category Outdoor Lawn Games
Dimensions
Hurdle Height | 12 in |
Hurdle Depth | 16 in |
Hurdle Width | 16 in |
Details
Item | Training Hurdle Set |
Color | Yellow |
Material | Aluminum |
Includes Carrying Bag | Bag Included |
Product Type | Training Hurdle Set |
Description
Training Hurdle Set, Color Yellow, Hurdle Depth 16 in, Hurdle Height 12 in, Hurdle Width 16 in, Includes Carrying Bag Bag Included, Material Aluminum, Product Type Training Hurdle Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1)
- BAHCO Bahco Round Chain Saw File, 6-1/8" Dr. (168-6-3.2-1P)
- MOTOMCO Motomco Gopher Killer (32546)
- PACIFIC BIRD & SUPPLY CO SUET BALLS SMORGASBUG (PB-0098)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- CHAMPION SPORTS Tennis ball, Size 3, PK3 (TB3)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- CHAMPION SPORTS Rhino Skin Hg Boun Play Ball, 6.3", PK6 (RS64SET)
- CHAMPION SPORTS Scoreboard, 20lb., 24inLx16inHx10inD, Plstc (T90)
- CHAMPION SPORTS Scrimmage Vest, Heavy Weight, Yellow, PK12 (NP1GD)
- Champion Sports Outdoor Lawn Games