Shop All Spark Plugs
Champion Spark Plugs
RE10PMC5:PLATINUM POWER
Mfr # 3132
Zoro # G102156466
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Spark Plugs
- MFR # 3132
- Zoro # G102156466
- UPC # 1000000000000
- Country of Origin Unknown
- Category Spark Plugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-54068)
- DONALDSON Hydraulic Filter, Spin-On, P564967 (P564967)
- PANTHER 4 Stroke Outboard Motor Bracket Max 35 HP; 16" Lift; Aluminum (550416)
- SPRINGFIELD 2 3/8 In Bushing, #2171000 (2171000)
- CHAMPION SPARK PLUGS Xc92Yc:Copper Plus Small Eng, 980 (980)
- CHAMPION SPARK PLUGS C59YC:RACING PLUG (792)
- CHAMPION SPARK PLUGS X:COPPER PLUS MODEL T FORD (425)
- CHAMPION SPARK PLUGS Cj8:Copper Plus Small Eng Pr-Each/Bx-4,843 (843)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RCJ8Y (863)
- CHAMPION SPARK PLUGS Rcj6Y:Copper Plus Small Eng Pr-Each/Bx-4,852 (852)
- NGK 4867 Laser Iridium Spark Plug (4867)
- Champion Spark Plugs Spark Plugs