Shop All Spark Plugs
Champion Spark Plugs
D23 Champion Spark Plug
Mfr # 090-523
Zoro # G610536620
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Spark Plugs
- MFR # 090-523
- Zoro # G610536620
- UPC # 37551001835
- Country of Origin China
- Category Spark Plugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat Cushion Set, Wrap Around, Black 18" x18" x10" (A-W103BL)
- UNITY 4-11703-251160-001 Front and Rear Complete Strut Assembly Shock Kit (4-11703-251160-001)
- DONALDSON Lube Filter, Spin-On Full Flow, P553634 (P553634)
- KEYSCO TOOLS Alumnum, Pickup, Bed Dolly, 4 ft Wx5 ft L (73783)
- CHAMPION SPARK PLUGS C59YC:RACING PLUG (792)
- CHAMPION SPARK PLUGS RE10PMC5:PLATINUM POWER (3132)
- CHAMPION SPARK PLUGS 3405:PLATINUM POWER (3405)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug CJ8 (843S)
- CHAMPION SPARK PLUGS 3401:PLATINUM POWER (3401)
- CHAMPION SPARK PLUGS REA11WMPB4:IRIDIUM (9035)
- CHAMPION CJ8 Eco Clean Spark Plug (843ECO)
- Champion Spark Plugs Spark Plugs