Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Whole House Gen Maintenance Kit, 8.5kW
Mfr # 100372
Zoro # G8817107
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5 in.
- Includes Spark plugs and Air filter
- Length 20.7 in.
- Height 10.6 in.
- For Use With Champion's 8.5 kW home standby generators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100372
- Zoro # G8817107
- UPC # 850878006143
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Width | 5.5 in. |
Length | 20.7 in. |
Height | 10.6 in. |
Details
Item | Maintenance Kit |
Includes | Spark plugs and Air filter |
For Use With | Champion's 8.5 kW home standby generators |
Accessory Type | Whole House Gen Maintenance Kit,8.5kW |
Description
Whole House Gen Maintenance Kit,8.5kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E005)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- CHAMPION POWER EQUIPMENT 50-Amp Manual Transfer Switch (201193)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- Champion Power Equipment Generator & Power Inverter Accessories