Shop All Winch Accessories
Champion Power Equipment
Utility Winch Kit, 12V, 4500 lb
Mfr # 14560
Zoro # G8817396
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 1st Layer Line Speed 4.6 fpm
- Includes Mounting Channel,Clevis Hook,Contactor,Antenna,Battery Leads,Wireless Remote Control,Hook Strap,Roller Fairlead
- Accessory Type Utility Winch Kt 4500lb. 12V Wrlss Cntrl
- Width 4.10''
- Height 4.20''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 14560
- Zoro # G8817396
- UPC # 896682145609
- Country of Origin China
- Category Winch Accessories
Dimensions
Width | 4.10'' |
Height | 4.20'' |
Details
Item | Electric Winch |
1st Layer Line Speed | 4.6 fpm |
Includes | Mounting Channel,Clevis Hook,Contactor,Antenna,Battery Leads,Wireless Remote Control,Hook Strap,Roller Fairlead |
Accessory Type | Utility Winch Kt 4500lb. 12V Wrlss Cntrl |
Maximum Lifting Capacity | 4,500 lb |
Description
Utility Winch Kt 4500lb. 12V Wrlss Cntrl, Operating Voltage 12V DC, Maximum Lifting Capacity 4,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Yellow (UU1602DX3)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/8" x 6" (EETBGV38X6)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 10,000 lb (11006)
- CHAMPION POWER EQUIPMENT Winch Cover, for 2000-3000 Models (18030)
- CHAMPION POWER EQUIPMENT Winch Kit, Wireless, Winches Under 4500 (18029)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 2000 lb (12003)
- CHAMPION POWER EQUIPMENT Winch Speed Mount Hitch Adapter (C90002)
- CHAMPION POWER EQUIPMENT Winch Cover, for 8000-10000 Models (18035)
- TRAILFX WINCH ACCESSORIES Roller Style; For Trail FX Winches W08B/ W10B/ W12B; 4-Way Roller (WA008)
- Champion Power Equipment Winches & Pullers