Shop All Winch Accessories
Champion Power Equipment
Utility Winch Kit, 12V, 4000 lb
Mfr # 14001
Zoro # G8817405
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Channel,Clevis Hook,Mini-Rocker Switch,Contactor,Battery Leads,Hook Strap,Roller Fairlead
- 1st Layer Line Speed 3.30 fpm
- Accessory Type Utility Winch Kit,12V,4000 lb
- Height 4.9''
- Width 4.5''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 14001
- Zoro # G8817405
- UPC # 896682140017
- Country of Origin China
- Category Winch Accessories
Dimensions
Height | 4.9'' |
Width | 4.5'' |
Details
Item | Electric Winch |
Includes | Mounting Channel,Clevis Hook,Mini-Rocker Switch,Contactor,Battery Leads,Hook Strap,Roller Fairlead |
1st Layer Line Speed | 3.30 fpm |
Accessory Type | Utility Winch Kit,12V,4000 lb |
Description
Utility Winch Kit,12V,4000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC24BK4PK)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (P12R-R050B-P3)
- BIL-JAX Side Bracket - Saddle Hanger w/Plate End - 21" (0039-621)
- CHAMPION POWER EQUIPMENT Receiver Bracket and Shackle (C18016)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 2000 lb (12003)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 3000 lb (13004)
- CHAMPION POWER EQUIPMENT Rocker Switch Remote, for Handlebar (C18014)
- CHAMPION POWER EQUIPMENT Winch Roller Fairlead (20009)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- BAILEY Adjustable Yoke Ends: Straight Adjustable 7/16-20 Thread, 7/16 in. Hole (133226)
- Champion Power Equipment Winches & Pullers