Shop All Winch Accessories
Champion Power Equipment
Utility Winch Kit, 12V, 3000 lb
Mfr # 13004
Zoro # G8817335
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12.7 in L x 4.1 in W x 4.2 in H
- 1st Layer Line Speed 4.30 fpm
- Includes Mounting Channel,Clevis Hook,Hook Strap,Remote Control,Roller Fairlead
- Height 4.20''
- Width 4.10''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 13004
- Zoro # G8817335
- UPC # 896682130049
- Country of Origin China
- Category Winch Accessories
Dimensions
Size | 12.7 in L x 4.1 in W x 4.2 in H |
Height | 4.20'' |
Width | 4.10'' |
Details
Item | Marine/Trailer Utility Winch Kit |
1st Layer Line Speed | 4.30 fpm |
Includes | Mounting Channel,Clevis Hook,Hook Strap,Remote Control,Roller Fairlead |
Application | ATV/UTV Winch Kit |
Description
Utility Winch Kit,12V,3000 lb, Size 12.7 in L x 4.1 in W x 4.2 in H, Includes 1.3 ,12V DC Motor, 3/16 in Rope Dia,Dynamic Brake System, 3000 lb Pull Line. 45.9 ft Rope Length, Galvanized Steel Rope, Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Chain Breaker For Repairing #35, #40, #41 And #50 Series Roller Chain (750-434)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-36M18-BU-C-4)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4000 lb (14001)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 10,000 lb (11006)
- CHAMPION POWER EQUIPMENT Winch Rope, Synthetic, 2000-3000lb (18038)
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 4K, 8K lb (C18003)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 2000 lb (12003)
- BULLDOG WINCH 3/4" Shackle Receiver Mount (20037)
- Champion Power Equipment Winch Accessories