Shop All Cultivators and Tillers
Champion Power Equipment
Tiller, Front Tine, 22", Gas Powered
Mfr # 100379
Zoro # G7816501
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tilling Depth 8 in
- Length of Tines 22 in
- Engine Displacement 212 cc
- Working Width 16 in to 22 in
- Drive System Gear Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 100379
- Zoro # G7816501
- UPC # 817198020044
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Tilling Depth | 8 in |
Length of Tines | 22 in |
Working Width | 16 in to 22 in |
Wheel Dia. | 8 in |
Wheel Diameter | 8 in |
Details
Item | Gas-Powered Tiller |
Engine Displacement | 212 cc |
Drive System | Gear Drive |
Includes | Engine Oil, Oil Funnel, Wrenches |
Compliance | CARB Compliant, EPA Certified |
Wheels | Solid Rubber |
Start Type | Manual Recoil |
Product Type | Tine Tiller |
CARB Compliant | CARB Compliant |
Wheel Material | Rubber |
Standards | CARB, EPA |
Engine Cycle | 4-Cycle |
Number of Tines | 1 |
Tine Location | Front |
Tine Rotation | Forward and Reverse |
Tool Weight | 119 lb |
Description
Gas-Powered Tiller, Tine Location Front, Tine Rotation Forward and Reverse, Working Width 16 in to 22 in, Tilling Depth 8 in, Length of Tines 22 in, Engine Displacement 212 cc, Engine Cycle 4-Cycle, Start Type Manual Recoil, Tool Weight 119 lb, CARB Compliant CARB Compliant, Drive System Gear Drive, Standards CARB, EPA, Includes Engine Oil, Oil Funnel, Wrenches, Wheel Diameter 8 in, Wheel Material Rubber, Product Type Tine Tiller, Number of Tines 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Wyndham 24in Tall Planter - White 2-Pack (7829-W)
- AFTERMARKET Fits John Deere Parts HYD. PUMP OVERHAUL KIT 760A, 760, 700A, 646B, 646, 6 (RE29107)
- LOGO BRANDS Georgia Repeating Mini-Size Rubber Football (142-93MR-3)
- MTD Bearing-Sleeve (941-0401)
- CHAMPION POWER EQUIPMENT Cultivator, 8.75'', Gas Powered, (100882)
- SCHILLER GROUNDS CARE 7940 4 Cycle Gas Powered Cultivator (SC576836)
- A & I PRODUCTS Tiller Tine, RH 8.75" x6.3" x3" (A-B1TR25)
- CORONA TOOLS SOIL RIPPER 32"" (LG 3624)
- LAWNITATOR 3 Tine Cultivator with P-Handle (LA134578)
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine, Ergonomic Handle (34576)
- SUN JOE 24-Volt 2.0-Ah Cordless 6-Inch Cutting Swath Cordless Garden Tiller/Cultivator (24V-TLR-LTE)
- Champion Power Equipment Lawn & Garden Tools