Shop All Standby Generators
Champion Power Equipment
Standby Generator, Natural Gas/Propane, Single Phase, 8.5kW LP/7.5kW NG, Air Cooled
Mfr # 100177
Zoro # G8201877
product price: $3,187.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,187.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included Yes
- Amps 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100177
- Zoro # G8201877
- UPC # 850878006730
- Country of Origin China
- Category Standby Generators
Dimensions
Length | 30.10 in |
Height | 50 in |
Engine Size | 439cc |
Width | 40.20 in |
Description
Whole house Standby Generator 8.5kW,50A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26122)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SDO2V02S)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 150-Amp aXis Automatic Transfer Switch (100836)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 200-Amp aXis Automatic Transfer Switch (100837)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, with 100-Amp Whole House Switch (100835)
- GENERAC Automatic Standby Generator, Diesel, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- Champion Power Equipment Standby Generators