Shop All Standby Generators
Champion Power Equipment
Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19.8kW NG, Air Cooled
Mfr # 201378
Zoro # G810866152
product price: $6,828.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$6,828.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included Yes
- Amps 91.7 A/82.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201378
- Zoro # G810866152
- UPC # 817198027456
- Country of Origin China
- Category Standby Generators
Dimensions
Height | 29 in |
Length | 54 in |
Width | 30 5/16 in |
Description
Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 19.8 kW, Running Wattage - Diesel 19.8 kW, Rated Current @ 240V AC - Natural Gas (NG) 82.5 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Transfer Switch Current Rating 150 A, Service Rated Transfer Switch Yes, CARB Compliant No, Overall Length 54 in, Overall Width 30 5/16 in, Overall Height 29 in, Engine Speed 3,600 RPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Connector 30A 125/250V (02713-0PB)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- Black (CT-NCC-150-100-BK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22963301)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 200-Amp aXis Automatic Transfer Switch (100837)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, with 100-Amp Whole House Switch (100835)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 150-Amp aXis Automatic Transfer Switch (100836)
- GENERAC Automatic Standby Generator, Diesel, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- Champion Power Equipment Standby Generators