Shop All Standby Generators
Champion Power Equipment
Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19.8kW NG, Air Cooled
Mfr # 201220
Zoro # G310866164
product price: $6,828.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$6,828.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included Yes
- Amps 91.7 A/82.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201220
- Zoro # G310866164
- UPC # 817198027432
- Country of Origin China
- Category Standby Generators
Dimensions
Length | 54 in |
Height | 29 in |
Width | 30 5/16 in |
Description
Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 19.8 kW, Running Wattage - Diesel 19.8 kW, Rated Current @ 240V AC - Natural Gas (NG) 82.5 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Transfer Switch Current Rating 100 A, Service Rated Transfer Switch Yes, CARB Compliant No, Overall Length 54 in, Overall Width 30 5/16 in, Overall Height 29 in, Engine Speed 3,600 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SQUARE D Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC (LA36300)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 150-Amp aXis Automatic Transfer Switch (100836)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, with 100-Amp Whole House Switch (100835)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 200-Amp aXis Automatic Transfer Switch (100837)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- Champion Power Equipment Standby Generators