Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portbl Genertr 3500W Keylss Elect Start, 3500 Rated, 4000 Surge, 29.2 A (Discontinued)
Mfr # 46539
Zoro # G7884110
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 3500
- Surge Watts 4000
- Generator Amps 29.2
- Generator Run Time @ 1/2 Load 12.0 hr
- CARB Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 46539
- Zoro # G7884110
- UPC # 896682465394
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 26-5/16" |
Width | 24-13/32" |
Generator Height | 22 in |
Length (Straight Wireway) | 26-5/16" |
Description
Portbl Genertr 3500W Keylss Elect Start, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 3.8 gal, Engine Displacement 196cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.