Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Inverter Generator, 3,500 W Rated, 4,250 W Surge, 29.2 A/2.1 A A (Discontinued)
Mfr # 200955
Zoro # G702471150
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Amps 29.2 A/2.1 A
- Carbon Monoxide (CO) Sensor No
- CARB Compliant Yes
- Generator Voltage 120V AC/5V DC
- Generator Engine Brand Champion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 200955
- Zoro # G702471150
- UPC # 817198024141
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Inverter Generator |
Generator Rated Watts | 3,500 W |
Surge Watts | 4,250 W |
Generator Amps | 29.2 A/2.1 A |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Generator Voltage | 120V AC/5V DC |
Generator Engine Brand | Champion |
Generator Fuel Type | Gasoline |
Generator Starter Type | Recoil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.