Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Inverter Generator, 2800 Rated, 3100 Surge, 23.3 A (Discontinued)
Mfr # 75531I
Zoro # G8201685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Generator Rated Watts 2800
- Surge Watts 3100
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 75531I
- Zoro # G8201685
- UPC # 896682755310
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 17-3/10" |
Length | 22.4" |
Details
Generator Engine Brand | Champion |
Item | Portable Inverter Generator |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 2800 |
Surge Watts | 3100 |
Generator Voltage | 120VAC |
Generator Starter Type | Recoil |
Generator Amps | 23.3 |
Fuel Tank Capacity | 1.6 gal. |
Series | Champion |
Description
Portable Inverter Generator 3100W Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.