Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Inverter Generator, 1,850 W Rated, 2,500 W Surge, 20.8 A/15.4 A A (Discontinued)
Mfr # 200950
Zoro # G702471174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Amps 20.8 A/15.4 A
- Carbon Monoxide (CO) Sensor No
- CARB Compliant Yes
- Generator Fuel Type Gasoline
- Generator Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 200950
- Zoro # G702471174
- UPC # 817198023885
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Inverter Generator |
Generator Rated Watts | 1,850 W |
Surge Watts | 2,500 W |
Generator Amps | 20.8 A/15.4 A |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Generator Fuel Type | Gasoline |
Generator Voltage | 120V AC |
Generator Engine Brand | Champion |
Generator Starter Type | Recoil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.