Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge
Mfr # 201040
Zoro # G202471094
product price: $1,208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Generator Engine Brand Champion
- Fuel Type Gasoline/Propane (LPG)
- Generator Fuel Type Gasoline, Propane (LPG)
- Generator Rated Watts 7,500 W/6,750 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201040
- Zoro # G202471094
- UPC # 817198024448
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Champion |
Generator Engine Brand | Champion |
Item | Portable Generator |
Fuel Type | Gasoline/Propane (LPG) |
Generator Fuel Type | Gasoline, Propane (LPG) |
Generator Rated Watts | 7,500 W/6,750 W |
Surge Watts | 9,375 W/8,400 W |
Rated Voltage | 120/240V AC |
Generator Voltage | 120/240V AC |
Starter Type | Electric |
Generator Starter Type | Electric |
Generator Amps | 78.1/70/62.5/56.3/39.1/35/31.3/28.1 |
Generator Run Time @ 1/2 Load | 10 hr/5.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC (100430)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- Champion Power Equipment Portable & Inverter Generators