Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, Gasoline/Propane (LPG), 3,500 W/3,150 W Rated, 4,375 W/3,950 W Surge, 120V AC
Mfr # 200967
Zoro # G202471056
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Generator Engine Brand Champion
- Fuel Type Gasoline/Propane (LPG)
- Generator Fuel Type Gasoline, Propane (LPG)
- Generator Rated Watts 3,500 W/3,150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 200967
- Zoro # G202471056
- UPC # 817198024233
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Champion |
Generator Engine Brand | Champion |
Item | Portable Generator |
Fuel Type | Gasoline/Propane (LPG) |
Generator Fuel Type | Gasoline, Propane (LPG) |
Generator Rated Watts | 3,500 W/3,150 W |
Surge Watts | 4,375 W/3,950 W |
Rated Voltage | 120V AC |
Generator Voltage | 120V AC |
Starter Type | Recoil |
Generator Starter Type | Recoil |
Generator Amps | 36.5/32.9/29.2/26.3 |
Generator Run Time @ 1/2 Load | 14 hr/10.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100593)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201169)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- CHAMPION POWER EQUIPMENT Equipment 389 CC Dual Fuel Portable Generator with CO Shield and Wheel Kit 201085 (1412185)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- Champion Power Equipment Portable & Inverter Generators