Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, Gasoline/Propane, 3,650 W Rated, 4,550 W Surge, 120V AC, 30.4 A A (Discontinued)
Mfr # 200971
Zoro # G700700252
Free Shipping & Returns
This Product is Discontinued
Key Features
- Engine Brand Champion
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Fuel Type Gasoline/Propane
- Generator Rated Watts 3,650 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 200971
- Zoro # G700700252
- UPC # 817198024271
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 224cc |
Height | 20 in. |
Length | 23 3/16 in |
Width | 18 5/16 in |
Generator Height | 20 in |
Length (Straight Wireway) | 23 3/16 in |
Overall Length | 23 3/16 in |
Overall Height | 20 in |
Overall Width | 18 5/16 in |
Wheel Size | 8 in |
Wheel Diameter | 8‚in. |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.