Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC
Mfr # 201161
Zoro # G911131012
product price: $2,703.39
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,703.39
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Fuel Type Gasoline/Natural Gas/Propane
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil
- Carbon Monoxide (CO) Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201161
- Zoro # G911131012
- UPC # 817198025773
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Overall Length | 33 in |
Overall Width | 33 11/16 in |
Wheel Size | 12 in |
Overall Height | 33 1/8 in |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Natural Gas/Propane, Running Wattage - Gasoline/Diesel 12,000 W, Starting Wattage - Gasoline/Diesel 15,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 100 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 9 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- APPLETON ELECTRIC Conduit Body Gasket, 1 in., Neoprene (GK100-N)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC (201160)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start (100231)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start (201159)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201185)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- Champion Power Equipment Portable & Inverter Generators