Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC
Mfr # 201184
Zoro # G411130966
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Fuel Type Gasoline
- Rated Voltage 120V AC
- Starter Type Electric, Recoil, Wireless Remote
- Carbon Monoxide (CO) Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201184
- Zoro # G411130966
- UPC # 817198025902
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Overall Width | 17 11/16 in |
Overall Length | 23 3/16 in |
Overall Height | 20 1/8 in |
Wheel Size | 5 in |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,500 W, Starting Wattage - Gasoline/Diesel 4,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 29.2 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5379)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- CHAMPION POWER EQUIPMENT Portable Generator, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 100/125/50/62.5 A (201160)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC (FMNW03083)
- Champion Power Equipment Portable & Inverter Generators