Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 37.9/30.4 A
Mfr # 200969
Zoro # G610940045
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Fuel Type Gasoline
- Surge Watts 4,550 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 200969
- Zoro # G610940045
- UPC # 817198024257
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Engine Brand | Champion |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,650 W |
Surge Watts | 4,550 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 37.9/30.4 |
Generator Run Time @ 1/2 Load | 14 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120HID)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start, 120V AC (201156)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 27.4/30.4/37.5 A (200978)
- CHAMPION POWER EQUIPMENT Portable Generator, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 100/125/50/62.5 A (201160)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC (100430)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- Champion Power Equipment Portable & Inverter Generators