Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 9200 Rated, 11,500 Surge, 38.3 A (Discontinued)
Mfr # 100110
Zoro # G7884138
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Generator Rated Watts 9200
- Surge Watts 11,500
- Generator Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100110
- Zoro # G7884138
- UPC # 896682000724
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 26-3/8" |
Width | 27-39/64" |
Length | 27-45/64" |
Length (Straight Wireway) | 27 11/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 7.7 gal, Engine Displacement 459 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.