Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 9,500 W Rated, 12,000 W Surge, Electric, Recoil, Wireless Remote Start
Mfr # 200929
Zoro # G108062068
product price: $1,224.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,224.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Generator Rated Watts 9,500 W
- Surge Watts 12,000 W
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil, Wireless Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 200929
- Zoro # G108062068
- UPC # 817198023595
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 25 13/16 in |
Engine Size | 500cc |
Length | 28 13/16 in |
Wheel Size | 9.5 in |
Overall Height | 25 13/16 in |
Overall Width | 27 3/8 in |
Overall Length | 28 13/16 in |
Height | 25.8 in. |
Width | 27 13/32 in |
Wheel Diameter | 9.5‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 9,500 W, Starting Wattage - Gasoline/Diesel 12,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 79.2 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- MERSEN Fuse, GDL Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,000 W Rated, 6,250 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (100812)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.7 /33.3 A (100416)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC (100430)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- Champion Power Equipment Portable & Inverter Generators