Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # 201110
Zoro # G208061978
product price: $1,153.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil
- Generator Amps 38.3/47.9/76.7/95.8
- Generator Run Time @ 1/2 Load 10 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201110
- Zoro # G208061978
- UPC # 817198025193
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 26 3/32 in |
Engine Size | 459cc |
Length | 29 3/32 in |
Overall Width | 26 1/8 in |
Overall Height | 26 1/8 in |
Overall Length | 29 1/8 in |
Wheel Size | 9.5 in |
Width | 26 3/32 in |
Height | 26.1 in. |
Wheel Diameter | 9.5‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 9,200 W, Starting Wattage - Gasoline/Diesel 11,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 76.7 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100594)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100593)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.7 /33.3 A (100416)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- Champion Power Equipment Portable & Inverter Generators