Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # 201159
Zoro # G508062002
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,498.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil
- Generator Amps 100/35.6/39.5/45/50/71.3/79.2/90
- Generator Run Time @ 1/2 Load 4.5 hr/8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201159
- Zoro # G508062002
- UPC # 817198025759
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 500cc |
Length | 28 11/16 in |
Generator Height | 25 13/16 in |
Wheel Size | 9.5 in |
Overall Width | 28 11/16 in |
Overall Length | 28 11/16 in |
Overall Height | 25 13/16 in |
Height | 25.8 in. |
Width | 28 11/16 in |
Wheel Diameter | 9.5‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 9,500 W, Starting Wattage - Gasoline/Diesel 12,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 79.2 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 100' Length, 0.0100" Diameter, Natural (30BCW100)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start, 120V AC (201156)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- POWERHORSE Generator | Inverter | 4,500 Surge Watt | Electric Start (96387)
- Champion Power Equipment Portable & Inverter Generators