Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # 201083
Zoro # G408061983
product price: $1,239.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil
- Generator Amps 31.9/35.4/39.9/44.3/63.8/71/79.7/88.5
- Generator Run Time @ 1/2 Load 10 hr/5 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201083
- Zoro # G408061983
- UPC # 817198024943
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 26 3/32 in |
Length | 28 29/32 in |
Engine Size | 459cc |
Overall Height | 26 1/8 in |
Wheel Size | 9.5 in |
Overall Width | 27 11/16 in |
Overall Length | 28 7/8 in |
Height | 26.1 in. |
Width | 27 11/16 in |
Wheel Diameter | 9.5‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 8,500 W, Starting Wattage - Gasoline/Diesel 10,625 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 71 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27037101)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 3 Pole, 120/240V AC (QOU370)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,000 W Rated, 6,250 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (100812)
- CUMMINS Portable Generator, Gasoline/Liquid Propane, 7,500 W/6,750 W Rated, 9,500 W/8,550 W Surge (A058U967)
- Champion Power Equipment Portable & Inverter Generators