Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start
Mfr # 201158
Zoro # G308062066
product price: $1,017.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Generator Rated Watts 7,500 W
- Surge Watts 9,375 W
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil, Wireless Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201158
- Zoro # G308062066
- UPC # 817198025636
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 439cc |
Generator Height | 25 3/16 in |
Length | 28 1/2 in |
Overall Width | 26 1/8 in |
Overall Length | 28 1/2 in |
Overall Height | 25 3/16 in |
Wheel Size | 9.5 in |
Height | 25.2 in. |
Width | 26 3/32 in |
Wheel Diameter | 9.5‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 7,500 W, Starting Wattage - Gasoline/Diesel 9,375 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 62.5 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTMC9A01A)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- SIEMENS Control Transformer, 1 kVA, 120 °C, 120V AC, 240/480V AC (MT1000A)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 27.4/30.4/37.5 A (200978)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- Champion Power Equipment Portable & Inverter Generators