Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # 201067
Zoro # G208061947
product price: $1,313.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Champion
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Generator Rated Watts 7,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201067
- Zoro # G208061947
- UPC # 817198025711
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 420cc |
Generator Height | 24 19/32 in |
Length | 26 19/32 in |
Overall Length | 26 5/8 in |
Overall Width | 25 1/2 in |
Overall Height | 24 5/8 in |
Wheel Size | 8 in |
Height | 24.6 in. |
Width | 25 1/2 in |
Wheel Diameter | 8‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 7,250 W, Starting Wattage - Gasoline/Diesel 9,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 60.4 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- SIEMENS UPS Battery, 12N868, 24V DC, 1.2 Ah, Detachable Cable (6EP1935-6MC01)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 27.4/30.4/37.5 A (200978)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.7 /33.3 A (100416)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,500 W Rated, 12,000 W Surge, Electric, Recoil, Wireless Remote Start (200929)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC (GEN4000DF)
- Champion Power Equipment Portable & Inverter Generators