Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 5,250 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC, 21.9/27.1/43.8/54.2 A
Mfr # 201066
Zoro # G607963682
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,368.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120/240V AC
- Starter Type Recoil
- Generator Amps 21.9/27.1/43.8/54.2
- Carbon Monoxide (CO) Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201066
- Zoro # G607963682
- UPC # 817198025704
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 24 19/32 in |
Engine Size | 301cc |
Length | 26 19/32 in |
Wheel Size | 8 in |
Overall Height | 24 5/8 in |
Overall Width | 25 1/2 in |
Overall Length | 26 5/8 in |
Height | 24.6 in. |
Width | 25 1/2 in |
Wheel Diameter | 8‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,250 W, Starting Wattage - Gasoline/Diesel 6,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 43.8 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JKS-100)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100594)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- Champion Power Equipment Portable & Inverter Generators