Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 5,000 W Rated, 6,250 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A
Mfr # 100812
Zoro # G600404649
product price: $702.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Generator Rated Watts 5,000 W
- Surge Watts 6,250 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100812
- Zoro # G600404649
- UPC # 817198023052
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 25 3/16 in |
Length | 30 3/32 in |
Engine Size | 292cc |
Length (Straight Wireway) | 30 3/32 in |
Overall Length | 30 1/8 in |
Wheel Size | 8 in |
Overall Height | 25 3/16 in |
Overall Width | 25 11/16 in |
Width | 25 11/16 in |
Height | 25.2 in. |
Wheel Diameter | 8‚in. |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,000 W, Starting Wattage - Gasoline/Diesel 6,250 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 41.7 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 9 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included (2) 5-20R GFCI Duplex, L14-30R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- CHAMPION POWER EQUIPMENT Portable Generator, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 100/125/50/62.5 A (201160)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100593)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100594)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.7 /33.3 A (100416)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Electric Start, 120V AC, 30 A A (7721)
- Champion Power Equipment Portable & Inverter Generators