Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 5,000 W Rated, 6,250 W Surge, 41.7/20.8 A (Discontinued)
Mfr # 100519
Zoro # G2103852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 5,000 W
- Surge Watts 6,250 W
- Generator Voltage 120V AC/240V AC
- Generator Amps 41.7/20.8
- Generator Run Time @ 1/2 Load 27.0 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 100519
- Zoro # G2103852
- UPC # 817198021966
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 26 9/16 in |
Generator Height | 23 11/16 in |
Width | 25 9/16 in |
Length (Straight Wireway) | 26 9/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 4 gal, Engine Displacement 301 cc, Engine Alternator Inverter, Full Power Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.