Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 3500 Rated, 4000 Surge, 29.2 A (Discontinued)
Mfr # 100302
Zoro # G7225759
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Generator Rated Watts 3500
- Surge Watts 4000
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 100302
- Zoro # G7225759
- UPC # 850878006860
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 11-7/16" |
Length | 20-1/2" |
Width | 17-29/32" |
Length (Straight Wireway) | 20 1/2 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 2.9 gal, Engine Displacement 224 cc, Engine Alternator Inverter, Full Power Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.