Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 3,650 W Rated, 4,650 W Surge, 30.4 A (Discontinued)
Mfr # 200994
Zoro # G800720648
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 3,650 W
- Surge Watts 4,650 W
- Generator Amps 30.4
- CARB Compliant Yes
- Generator Starter Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 200994
- Zoro # G800720648
- UPC # 817198024400
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 23 13/32 in |
Length | 27 13/16 in |
Width | 20 29/32 in |
Length (Straight Wireway) | 27 13/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 2.25 gal, Engine Displacement 212 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.