Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30.4/37.9 A
Mfr # 201119
Zoro # G007963978
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120V AC
- Starter Type Recoil
- Generator Amps 30.4/37.9
- Generator Run Time @ 1/2 Load 14 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201119
- Zoro # G007963978
- UPC # 817198025292
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 23 3/16 in |
Engine Size | 224cc |
Generator Height | 20 in |
Overall Length | 23 3/16 in |
Overall Width | 18 5/16 in |
Overall Height | 20 in |
Height | 20 in. |
Width | 18 5/16 in |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R Duplex, L5-30R, TT-30R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100594)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- CHAMPION POWER EQUIPMENT CPE 224 CC Gasoline-Powered Open Frame Inverter Portable Generator with ParaLink Ports 200954 (1412954)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,000 W Rated, 6,250 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (100812)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- Champion Power Equipment Portable & Inverter Generators