Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start, 120V AC
Mfr # 201156
Zoro # G008062007
product price: $685.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120V AC
- Starter Type Electric, Recoil, Wireless Remote
- Generator Amps 30.4/37.9
- Generator Run Time @ 1/2 Load 14 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201156
- Zoro # G008062007
- UPC # 817198025612
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 22 1/2 in |
Length | 24 13/32 in |
Engine Size | 224cc |
Overall Length | 24 3/8 in |
Overall Height | 22 1/2 in |
Wheel Size | 8 in |
Overall Width | 23 7/8 in |
Width | 23 29/32 in |
Height | 22.5 in. |
Wheel Diameter | 8‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Electric, Recoil, Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- ACCUFORM Nylon Plastic Ties, Beaded, 5", PK1000 (MAPT01)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-1600W-US)
- Champion Power Equipment Portable & Inverter Generators