Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 3,650 W Rated, 4,550 W Surge, 30.4 A (Discontinued)
Mfr # 200969
Zoro # G100700241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 3,650 W
- Surge Watts 4,550 W
- Generator Amps 30.4
- Generator Run Time @ 1/2 Load 14.0 hr
- CARB Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 200969
- Zoro # G100700241
- UPC # 817198024257
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 23 3/16 in |
Generator Height | 20 in |
Width | 18 5/16 in |
Length (Straight Wireway) | 23 3/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 5 gal, Engine Displacement 224 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.