Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 3500 Rated, 4500 Surge, 29.2 A (Discontinued)
Mfr # 100433
Zoro # G7225664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Generator Rated Watts 3500
- Surge Watts 4500
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100433
- Zoro # G7225664
- UPC # 817198020792
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 24-1/2" |
Width | 23-45/64" |
Length | 22" |
Length (Straight Wireway) | 22 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 4 gal, Engine Displacement 224 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.