Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC
Mfr # 201120
Zoro # G408061990
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120V AC
- Starter Type Electric, Recoil
- Generator Amps 27.4/30.4/38.8
- Carbon Monoxide (CO) Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201120
- Zoro # G408061990
- UPC # 817198025728
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 212cc |
Length | 23 3/16 in |
Generator Height | 20 3/32 in |
Overall Length | 23 3/16 in |
Overall Width | 17 11/16 in |
Wheel Size | 5 in |
Overall Height | 20 1/8 in |
Height | 20.1 in. |
Width | 17 11/16 in |
Wheel Diameter | 5‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,650 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Champion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- Champion Power Equipment Portable & Inverter Generators