Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC
Mfr # 201157
Zoro # G008062069
product price: $736.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120V AC
- Starter Type Electric, Recoil
- Generator Amps 27.4/30.4/34.2/37.9
- Generator Run Time @ 1/2 Load 10.5 hr/14 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201157
- Zoro # G008062069
- UPC # 817198025629
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 224cc |
Generator Height | 22 3/16 in |
Length | 24 11/16 in |
Overall Length | 24 11/16 in |
Wheel Size | 8 in |
Overall Width | 25 in |
Overall Height | 22 3/16 in |
Width | 25 in |
Height | 22.2 in. |
Wheel Diameter | 8‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R Duplex, L5-30R, TT-30R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Not Rated, Not Rated, 120V AC (598)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NFSS)
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose (HBLMRSCBL)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 27.4/30.4/37.5 A (200978)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- FNA GROUP. Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric Start, 120/240V AC, 14 A (70055)
- Champion Power Equipment Portable & Inverter Generators