Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 1200W, Gas, 1200 Rated, 1500 Surge, 10.0 A (Discontinued)
Mfr # 42436
Zoro # G7884101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 1200
- Surge Watts 1500
- Generator Amps 10.0
- Generator Run Time @ 1/2 Load 10.0 hr
- CARB Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 42436
- Zoro # G7884101
- UPC # 896682424360
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 14" |
Generator Height | 14 59/64 in |
Length | 17-13/16" |
Length (Straight Wireway) | 17-13/16" |
Description
Portable Generator,1200W,Gas, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 1.5 gal, Engine Displacement 80cc, Engine Alternator Brush, Full Power Switch No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.