Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 1200 Rated, 1500 Surge, 10.0 A (Discontinued)
Mfr # 100403
Zoro # G4756363
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Generator Rated Watts 1200
- Surge Watts 1500
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100403
- Zoro # G4756363
- UPC # 817198020440
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 16" |
Width | 14" |
Length | 19-19/64" |
Length (Straight Wireway) | 19 5/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 1.7 gal, Engine Displacement 80 cc, Engine Alternator Brushless, Full Power Switch No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.