Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 100/125/50/62.5 A
Mfr # 201160
Zoro # G208062067
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,830.99
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Generator Rated Watts 12,000 W
- Surge Watts 15,000 W
- Rated Voltage 120/240V AC
- Starter Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201160
- Zoro # G208062067
- UPC # 817198025766
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 33 in |
Engine Size | 717cc |
Generator Height | 33 3/32 in |
Overall Height | 33 1/8 in |
Wheel Size | 12 in |
Overall Width | 33 11/16 in |
Overall Length | 33 in |
Width | 33 11/16 in |
Height | 33.1 in. |
Wheel Diameter | 12‚in. |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 12,000 W, Starting Wattage - Gasoline/Diesel 15,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 100 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 9 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 14-50R, (2) 5-20R GFCI Duplex, L14-30R, L5-30R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201169)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- POWERHORSE Generator | 11,050 Surge Watt | Electric Start (102221)
- Champion Power Equipment Portable & Inverter Generators