Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Portable Generator, 12,000 Rated, 15,000 Surge, 100.0/50.0 A (Discontinued)
Mfr # 100111
Zoro # G1468916
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline
- Generator Rated Watts 12,000
- Surge Watts 15,000
- Generator Voltage 120VAC/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100111
- Zoro # G1468916
- UPC # 896682000731
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 33-7/64" |
Generator Height | 33-7/64" |
Length | 33-29/32" |
Length (Straight Wireway) | 33 29/32 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 10.9 gal, Engine Displacement 717 cc, Engine Alternator Brush, Full Power Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.